Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9 Women's Athletic Shoe Composite Work Shoe, Gray
Mfr # N2489
Zoro # G3746414
product price: $68.75
/pr
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Athletic Shoe
- Gender Women's
- Color Gray
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2489
- Zoro # G3746414
- UPC # 617420126038
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number N2489, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- CELLUCAP Bouffant Cap, PP, White, 28 in, PK1000 (BIXX4HSWT)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (28-360)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- Nautilus Safety Footwear Foot Protection