Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9 WESTSIDE ST, MENS PR
Mfr # N1420-9M
Zoro # G509754968
product price: $75.55
/pr
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 9
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-9M
- Zoro # G509754968
- UPC # 617420143103
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | Size 9 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Standards | IC EH SR |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 9 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, MENS PR (N1420-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1607-11R)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1652-8W)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- Nautilus Safety Footwear Composite Toe Boots and Shoes