Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9 SWITCH CT, MENS PR
Mfr # N1340-9M
Zoro # G409754778
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 9
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-9M
- Zoro # G409754778
- UPC # 617420029148
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | Size 9 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Liner Material | Textile |
Outsole Material | Rubber |
Insulated | No |
Standards | IC SD SR |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Upper Material | Leather, Textile |
Insole Material | PU Foam |
Description
Size 9 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- WELLS LAMONT Heat Resistant Glove, L, Yellow/White, PK12 (2610L-GR)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1652-8W)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 URBAN AT, MENS PR (N1463-11.5W)
- HOSS BOOT CO Hoss Mens Traverse Puncture Resistant H (60260)
- Nautilus Safety Footwear Composite Toe Boots and Shoes