Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9 STRATUS AT, MENS PR
Mfr # N1911-9M
Zoro # G009755694
product price: $87.45
/pr
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black
- Size 9
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1911-9M
- Zoro # G009755694
- UPC # 617420157681
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | Size 9 STRATUS AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Insulated | No |
Standards | IC SD SR |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Upper Material | Textile, PU |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 9 STRATUS AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (CSA) (48-73-5062)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- Nautilus Safety Footwear Foot Protection