Shop All Steel Toe Boots
Nautilus Safety Footwear
Size 9 Men's Hiker Boot Steel Work Boot, Brown
Mfr # N9546 SZ: 9M
Zoro # G9020426
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width M
- Upper Color Brown
- Mark II Slip Test Results- Dairy Tile Oily 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N9546 SZ: 9M
- Zoro # G9020426
- UPC # 161344880960
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Height | 6 in |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No, Style Number N9546
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28175)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1106KABLK35687)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ 8.5M)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12M)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 8.5W)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB153534230)
- Nautilus Safety Footwear Steel Toe Boots