Shop All Steel Toe Shoes
Nautilus Safety Footwear
Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black
Mfr # N2102
Zoro # G3785745
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width M
- Upper Boot Material Leather/Mesh
- Heel Height Less Than 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2102
- Zoro # G3785745
- UPC # 617420148191
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | M |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number N2102, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- FULHAM FIREHORSE Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- POLAR PLUS Hi Vis Knit Hat, Reflective Stripe, Orange (PP-LUC-KCR-O)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 12M, Gry, PR (N1343 12M)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- Nautilus Safety Footwear Steel Toe Shoes