Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 ZEPHYER AT, MENS PR
Mfr # N1311-8.5M
Zoro # G209754664
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Grey, Green
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1311-8.5M
- Zoro # G209754664
- UPC # 617420152495
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | Size 8.5 ZEPHYER AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Grey, Green |
Waterproof | No |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Insulated | No |
Midsole Material | EVA |
Upper Material | Textile, PU |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 8.5 ZEPHYER AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-B115)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- NAUTILUS SAFETY FOOTWEAR Size 17 SLIP-ON CN PR, MENS PR (N1657-174E)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- CAROLINA SHOE Work Boots, Mens, 12, EE, Mesh, 8inH, Brown, PR (CA9582)
- Nautilus Safety Footwear Foot Protection