Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 WESTSIDE ST, WOMENS PR
Mfr # N1435-8.5W
Zoro # G409755638
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Women
- Color Charcoal
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1435-8.5W
- Zoro # G409755638
- UPC # 617420149709
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | Size 8.5 WESTSIDE ST, WOMENS PR |
Toe Type | Steel |
Gender | Women |
Color | Charcoal |
Waterproof | No |
Footwear Closure Type | Lace |
Insulated | No |
Liner Material | Textile |
Standards | IC SD SR |
Outsole Material | Rubber |
Upper Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 8.5 WESTSIDE ST, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polycarbonate Lens, Polarized ; Anti-Scratch (TSDK216-G2)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 URBAN AT, MENS PR (N1463-11.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 14, White, PR (1607-14W)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- Nautilus Safety Footwear Foot Protection