Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 WESTSIDE ST, MENS PR
Mfr # N1430-8.5W
Zoro # G209755449
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-8.5W
- Zoro # G209755449
- UPC # 617420151955
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | Size 8.5 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Insulated | No |
Midsole Material | EVA |
Liner Material | Textile |
Upper Material | Textile |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 8.5 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (263)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- Nautilus Safety Footwear Composite Toe Boots and Shoes