Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 URBAN AT, WOMENS PR
Mfr # N1466-8.5M
Zoro # G509754371
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, Teal
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1466-8.5M
- Zoro # G509754371
- UPC # 617420218184
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | Size 8.5 URBAN AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, Teal |
Waterproof | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Footwear Closure Type | Lace |
Standards | IC EH SR |
Upper Material | Leather, Textile |
Insulated | No |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8.5 URBAN AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAYLW)
- CONDOR Warning Biohazard Sign, 10 in Height, 14 in Width, Vinyl, English (35GE61)
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1607-9W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311585661)
- Nautilus Safety Footwear Composite Toe Boots and Shoes