Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 URBAN AT, MENS PR
Mfr # N1463-8.5M
Zoro # G609756671
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Olive
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1463-8.5M
- Zoro # G609756671
- UPC # 617420220545
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | Size 8.5 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Olive |
Waterproof | No |
Footwear Closure Type | Lace |
Upper Material | Leather, Textile |
Standards | IC EH SR |
Midsole Material | EVA |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 8.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- BDG Leather Gloves, L (20-1-10753-L)
- WERNER 30 ft.L Rope Lifeline (L201030)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- CAROLINA SHOE Wrk Boots, Mens, 10, EE, EVA Midsole, 6inH, PR (CA5520)
- Nautilus Safety Footwear Composite Toe Boots and Shoes