Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 URBAN AT, MENS PR
Mfr # N1441-8.5W
Zoro # G709756113
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown, Olive
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1441-8.5W
- Zoro # G709756113
- UPC # 617420177825
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | Size 8.5 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown, Olive |
Waterproof | No |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Liner Material | Textile |
Midsole Material | EVA |
Outsole Material | Rubber |
Upper Material | Leather, Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, 12PK (39-C1300/XS)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0338BL)
- ULTRATECH Ultra-Spill Deck(R), 88 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1361)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- HOSS BOOT CO Hoss Mens Sparks Static Dissipative Com (10167)
- Nautilus Safety Footwear Foot Protection