Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 URBAN AT, MENS PR
Mfr # N1440-8.5M
Zoro # G309755820
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Grey
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1440-8.5M
- Zoro # G309755820
- UPC # 617420177283
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Item | Size 8.5 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Grey |
Waterproof | No |
Insulated | No |
Upper Material | Leather, Textile |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Standards | IC EH SR |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 8.5 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2016)
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 14, White, PR (1607-14W)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- Nautilus Safety Footwear Foot Protection