Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-8.5W
Zoro # G309756674
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-8.5W
- Zoro # G309756674
- UPC # 617420155083
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | Size 8.5 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Upper Material | Textile, PU |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Insulated | No |
Standards | IC SD SR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 8.5 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Entering Sign (D664PB)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 URBAN AT, MENS PR (N1441-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- Nautilus Safety Footwear Foot Protection