Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 SLIP-ON CN PR, MENS PR
Mfr # N1657-8.54E
Zoro # G009755335
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 8.5
- Footwear Width X Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1657-8.54E
- Zoro # G009755335
- UPC # 617420146838
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | X Wide |
Details
Item | Size 8.5 SLIP-ON CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Standards | IC SD SR |
Outsole Material | Rubber |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8.5 SLIP-ON CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- CESTUS Work Gloves , Deep III Pro #3207 PR L (3207 L)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- Nautilus Safety Footwear Foot Protection