Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8.5 CIRCUIT CT, WOMENS PR
Mfr # N1652-8.5W
Zoro # G209755333
product price: $75.55
/pr
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color White
- Size 8.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1652-8.5W
- Zoro # G209755333
- UPC # 617420149259
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | Size 8.5 CIRCUIT CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | White |
Waterproof | No |
Insulated | No |
Midsole Material | EVA |
Liner Material | Textile |
Upper Material | Leather |
Outsole Material | Rubber |
Standards | IC SD SR |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 8.5 CIRCUIT CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- Nautilus Safety Footwear Foot Protection