Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 WESTSIDE ST, MENS PR
Mfr # N1430-8M
Zoro # G209754916
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-8M
- Zoro # G209754916
- UPC # 617420151764
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Size 8 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Upper Material | Textile |
Standards | IC SD SR |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 8 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Brn, PR1 (30008)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- NMC Lock-Out Tag-Out Valve Center (LOTO6)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Pockets, Mesh, Lime, L/XL (641636LL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- NAUTILUS SAFETY FOOTWEAR Size 17 SLIP-ON CN PR, MENS PR (N1657-174E)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1607-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- Nautilus Safety Footwear Foot Protection