Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 WESTSIDE ST, MENS PR
Mfr # N1420-8M
Zoro # G209754930
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 8
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-8M
- Zoro # G209754930
- UPC # 617420143080
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Size 8 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Insulated | No |
Footwear Closure Type | Lace |
Upper Material | Leather |
Standards | IC EH SR |
Outsole Material | Rubber |
Midsole Material | EVA |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U5-1430-NP_14X10)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MOLDEX Series Particulate Respirators W/Handystrap, 10PK (2700N95)
- NAUTILUS SAFETY FOOTWEAR Size 8.5 STRATUS SOFT TOE PR, WOMENS PR (N4661-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- Nautilus Safety Footwear Foot Protection