Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 URBAN AT, MENS PR
Mfr # N1461-8W
Zoro # G109756362
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Blue
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1461-8W
- Zoro # G109756362
- UPC # 617420217958
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | Size 8 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Blue |
Waterproof | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insulated | No |
Upper Material | Leather, Textile |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 8 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (OD60A93.CH)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- NAUTILUS SAFETY FOOTWEAR Size 11 SWITCH CT, MENS PR (N1340-11W)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Nautilus Safety Footwear Foot Protection