Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 URBAN AT, MENS PR
Mfr # N1441-8W
Zoro # G509755941
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown, Olive
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1441-8W
- Zoro # G509755941
- UPC # 617420177818
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | Size 8 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown, Olive |
Waterproof | No |
Upper Material | Leather, Textile |
Outsole Material | Rubber |
Standards | IC EH SR |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 8 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow Belt (SM450Y-YW110)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, S, 12PK (9681S)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 URBAN AT, MENS PR (N1441-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- NAUTILUS SAFETY FOOTWEAR Size 7 STRATUS SOFT TOE PR, WOMENS PR (N4661-7W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- Nautilus Safety Footwear Foot Protection