Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 URBAN AT, MENS PR
Mfr # N1441-8M
Zoro # G309756247
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown, Olive
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1441-8M
- Zoro # G309756247
- UPC # 617420177634
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Size 8 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown, Olive |
Waterproof | No |
Liner Material | Textile |
Midsole Material | EVA |
Outsole Material | Rubber |
Upper Material | Leather, Textile |
Footwear Closure Type | Lace |
Insulated | No |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 8 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 17 SLIP-ON CN PR, MENS PR (N1657-174E)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 WESTSIDE ST, MENS PR (N1430-10.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- CARHARTT Logger Boots, Mn, Composite, 8In, 13M, PR (CML8360 13M)
- Nautilus Safety Footwear Foot Protection