Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 URBAN AT, MENS PR
Mfr # N1440-8W
Zoro # G809756204
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Grey
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1440-8W
- Zoro # G809756204
- UPC # 617420177450
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Details
Item | Size 8 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Grey |
Waterproof | No |
Footwear Closure Type | Lace |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR |
Upper Material | Leather, Textile |
Midsole Material | EVA |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 8 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 40, Tundra (74369)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- COR-BRITE Safety Vest, L, Class II, Lime (V211PL)
- SIGNMISSION OSHA Sign, Hot Pipes Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1362-10PK)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5M)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- Nautilus Safety Footwear Composite Toe Boots and Shoes