Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-8M
Zoro # G609756558
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-8M
- Zoro # G609756558
- UPC # 617420154949
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Size 8 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Insulated | No |
Standards | IC SD SR |
Liner Material | Textile |
Outsole Material | Outsole Grade EVA, Rubber |
Footwear Closure Type | Lace |
Upper Material | Textile, PU |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 8 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXL)
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- Nautilus Safety Footwear Composite Toe Boots and Shoes