Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 8 STRATUS SOFT TOE PR, MENS PR
Mfr # N4611-8M
Zoro # G009756134
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Size 8
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4611-8M
- Zoro # G009756134
- UPC # 617420154567
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | Size 8 STRATUS SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Outsole Grade EVA, Rubber |
Upper Material | Textile, PU |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Standards | IC SD SR |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 8 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- CONDOR Absorbent Sock, Gray, 10 gal., PK2 (35ZR47)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- IDESCO SAFETY Ladder Inspection Tag, PK10 (KAT770AC)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1652-8W)
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Nautilus Safety Footwear Composite Toe Boots and Shoes