Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7.5 SWITCH CT, MENS PR
Mfr # N1340-7.5W
Zoro # G709755314
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 7.5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-7.5W
- Zoro # G709755314
- UPC # 617420029292
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | Size 7.5 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Insulated | No |
Footwear Closure Type | Lace |
Standards | IC SD SR |
Outsole Material | Rubber |
Upper Material | Leather, Textile |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 7.5 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 10, White, PR (1607-10R)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- Nautilus Safety Footwear Composite Toe Boots and Shoes