Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7.5 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-7.5W
Zoro # G209756644
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 7.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-7.5W
- Zoro # G209756644
- UPC # 617420155069
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Wide |
Details
Item | Size 7.5 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Upper Material | Textile, PU |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 7.5 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, Medium (8381)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- Nautilus Safety Footwear Foot Protection