Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7.5 STRATUS SOFT TOE PR, MENS PR
Mfr # N4611-7.5M
Zoro # G609756169
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Size 7.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4611-7.5M
- Zoro # G609756169
- UPC # 617420154550
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | Medium |
Details
Item | Size 7.5 STRATUS SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | No |
Liner Material | Textile |
Midsole Material | EVA |
Standards | IC SD SR |
Insulated | No |
Upper Material | Textile, PU |
Footwear Closure Type | Lace |
Outsole Material | Outsole Grade EVA, Rubber |
Insole Material | PU Foam |
Description
Size 7.5 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- NAUTILUS SAFETY FOOTWEAR Size 8.5 STRATUS SOFT TOE PR, WOMENS PR (N4661-8.5W)
- NAUTILUS SAFETY FOOTWEAR 10 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Size 13 SLIP-ON CN PR, MENS PR (N1657-134E)
- NAUTILUS SAFETY FOOTWEAR Size 17 SLIP-ON CN PR, MENS PR (N1657-174E)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- Nautilus Safety Footwear Foot Protection