Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7 WESTSIDE ST, MENS PR
Mfr # N1430-7W
Zoro # G809755610
product price: $67.59
/pr
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 7
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-7W
- Zoro # G809755610
- UPC # 617420151924
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Wide |
Details
Item | Size 7 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Upper Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insulated | No |
Outsole Material | Rubber |
Standards | IC SD SR |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 7 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- MOLDEX Moldex Organic Vapor/ Acid Gas Cartridges (Pair) (7300)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- Nautilus Safety Footwear Foot Protection