Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7 URBAN AT, MENS PR
Mfr # N1440-7M
Zoro # G609755735
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Grey
- Size 7
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1440-7M
- Zoro # G609755735
- UPC # 617420177252
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Item | Size 7 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Grey |
Waterproof | No |
Midsole Material | EVA |
Standards | IC EH SR |
Outsole Material | Rubber |
Upper Material | Leather, Textile |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insulated | No |
Insole Material | PU Foam |
Description
Size 7 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22TS)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 URBAN AT, MENS PR (N1441-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5W)
- Nautilus Safety Footwear Composite Toe Boots and Shoes