Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray
Mfr # N2489
Zoro # G3746283
product price: $61.59
/pr
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Toe Type Composite
- Gender Women's
- Color Gray
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2489
- Zoro # G3746283
- UPC # 617420126007
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 7 1/2 |
Overall Height | 3 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number N2489, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927 SMALL)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL (1060-3X)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- Nautilus Safety Footwear Foot Protection