Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 6.5 URBAN AT, WOMENS PR
Mfr # N1471-6.5W
Zoro # G409755317
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, Purple
- Size 6.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1471-6.5W
- Zoro # G409755317
- UPC # 617420221351
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Wide |
Details
Item | Size 6.5 URBAN AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, Purple |
Waterproof | No |
Standards | IC EH SR |
Upper Material | Leather, Textile |
Midsole Material | EVA |
Outsole Material | Rubber |
Insulated | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 6.5 URBAN AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND CURTAINS Fabric Wrapped Panel, 48" W, 48" L (G BSC 25 8)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Nautilus Safety Footwear Foot Protection