Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 6.5 URBAN AT, WOMENS PR
Mfr # N1466-6.5M
Zoro # G109754399
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, Teal
- Size 6.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1466-6.5M
- Zoro # G109754399
- UPC # 617420218146
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Item | Size 6.5 URBAN AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, Teal |
Waterproof | No |
Upper Material | Leather, Textile |
Outsole Material | Rubber |
Insulated | No |
Liner Material | Textile |
Standards | IC EH SR |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 6.5 URBAN AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90324)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- NAUTILUS SAFETY FOOTWEAR Size 13 STRATUS AT, MENS PR (N1911-13M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- Nautilus Safety Footwear Foot Protection