Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 6.5 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-6.5M
Zoro # G209756361
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 6.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-6.5M
- Zoro # G209756361
- UPC # 617420154918
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Item | Size 6.5 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Liner Material | Textile |
Upper Material | Textile, PU |
Insulated | No |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 6.5 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- BULLARD Filter, Threaded, HEPA, Magenta, 6 PK, NIOSH 42 CFR 84 (PAPRFC3)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 STRATUS AT, MENS PR (N1911-10.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A42GN001)
- Nautilus Safety Footwear Foot Protection