Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 6.5 CIRCUIT CT, WOMENS PR
Mfr # N1652-6.5M
Zoro # G209754893
product price: $75.55
/pr
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color White
- Size 6.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1652-6.5M
- Zoro # G209754893
- UPC # 617420149082
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Item | Size 6.5 CIRCUIT CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | White |
Waterproof | No |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Outsole Material | Rubber |
Insulated | No |
Midsole Material | EVA |
Liner Material | Textile |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 6.5 CIRCUIT CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1607-11R)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- BRADY Lockout Board, Unfilled, Yellow (50989)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- MELLOW WALK Chelsea Boot, E, 10, Black, PR (446128BLK)
- Nautilus Safety Footwear Foot Protection