Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 16 SLIP-ON CN PR, MENS PR
Mfr # N1657-164E
Zoro # G909755640
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 16
- Footwear Width X Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1657-164E
- Zoro # G909755640
- UPC # 617420146944
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | X Wide |
Details
Item | Size 16 SLIP-ON CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC SD SR |
Liner Material | Textile |
Midsole Material | EVA |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Outsole Material | Rubber |
Insulated | No |
Insole Material | PU Foam |
Description
Size 16 SLIP-ON CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 10, Black (31261.1)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1430-13W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 10 (237259-10)
- Nautilus Safety Footwear Foot Protection