Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 14 SWITCH CT, MENS PR
Mfr # N1340-14W
Zoro # G309755073
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 14
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-14W
- Zoro # G309755073
- UPC # 617420029407
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Wide |
Details
Item | Size 14 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Liner Material | Textile |
Footwear Closure Type | Lace |
Upper Material | Leather, Textile |
Insulated | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 14 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- STEEL GRIP Aluminized Jacket, Thermonol, XL (ATH 1136-35)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10193232)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1420-13M)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 13, White, PR (1607-13R)
- ARIAT Western Boot, D, 9, Brown, PR (10016265)
- Nautilus Safety Footwear Composite Toe Boots and Shoes