Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 14 STRATUS SOFT TOE PR, MENS PR
Mfr # N4611-14M
Zoro # G609755872
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Size 14
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4611-14M
- Zoro # G609755872
- UPC # 617420154666
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Medium |
Details
Item | Size 14 STRATUS SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Upper Material | Textile, PU |
Standards | IC SD SR |
Insulated | No |
Outsole Material | Outsole Grade EVA, Rubber |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 14 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 URBAN AT, MENS PR (N1441-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDLOGIBL-11-2E)
- Nautilus Safety Footwear Foot Protection