Shop All Steel Toe Shoes
Nautilus Safety Footwear
Size 14 Men's Athletic Shoe Steel Work Shoe, Black
Mfr # N2102
Zoro # G3789735
original price:
$60.69
5% off
new price: $57.65
/pr
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width W
- Upper Boot Material Leather/Mesh
- Upper Material Description Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N2102
- Zoro # G3789735
- UPC # 617420143721
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 3 in |
Footwear Size | 14 |
Overall Height | 3 in |
Size (PRINT) | 14 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No, Style Number N2102, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR (N1343 7M)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 9W, Slip On, Black, PR (N1631 SZ: 9W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Size 8W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Nautilus Safety Footwear Steel Toe Shoes