Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 ZEPHYER AT, MENS PR
Mfr # N1311-13W
Zoro # G109754467
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Grey, Green
- Size 13
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1311-13W
- Zoro # G109754467
- UPC # 617420152754
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | Size 13 ZEPHYER AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Grey, Green |
Waterproof | No |
Footwear Closure Type | Lace |
Upper Material | Textile, PU |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 13 ZEPHYER AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- HONEYWELL UVEX Safety Glasses, Red Mirror Polarized (S2974)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- Nautilus Safety Footwear Composite Toe Boots and Shoes