Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 WESTSIDE ST, MENS PR
Mfr # N1430-13W
Zoro # G009755410
product price: $67.59
/pr
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 13
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-13W
- Zoro # G009755410
- UPC # 617420152037
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | Size 13 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Upper Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Standards | IC SD SR |
Liner Material | Textile |
Insulated | No |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 13 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 WESTSIDE ST, MENS PR (N1430-10.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 9, White, PR (1652-9W)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 STRATUS SOFT TOE PR, MENS PR (N4611-10W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Nautilus Safety Footwear Composite Toe Boots and Shoes