Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 WESTSIDE ST, MENS PR
Mfr # N1420-13M
Zoro # G509755088
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 13
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-13M
- Zoro # G509755088
- UPC # 617420143172
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Item | Size 13 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Upper Material | Leather |
Insulated | No |
Outsole Material | Rubber |
Liner Material | Textile |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 13 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Lean (60-45-3696-5S737)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9M)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- NAUTILUS SAFETY FOOTWEAR 10 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10 STRATUS SOFT TOE PR, MENS PR (N4611-10W)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Nautilus Safety Footwear Composite Toe Boots and Shoes