Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 SWITCH CT, MENS PR
Mfr # N1340-13W
Zoro # G609755087
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 13
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-13W
- Zoro # G609755087
- UPC # 617420029391
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | Size 13 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Footwear Closure Type | Lace |
Liner Material | Textile |
Standards | IC SD SR |
Outsole Material | Rubber |
Insulated | No |
Upper Material | Leather, Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 13 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- HONEYWELL MILLER Tripod, 108"Height Range, Silver, 400 lb. (51X/9FT)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1652-11.R)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- Nautilus Safety Footwear Composite Toe Boots and Shoes