Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 STRATUS SOFT TOE PR, MENS PR
Mfr # N4611-13W
Zoro # G309756339
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Black
- Size 13
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4611-13W
- Zoro # G309756339
- UPC # 617420154833
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Wide |
Details
Item | Size 13 STRATUS SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Black |
Waterproof | No |
Upper Material | Textile, PU |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Insulated | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 13 STRATUS SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, L, Full Finger, PR (179-10)
- MUCK BOOT CO Size 9 Men's Steel Steel Toe Boot (ASP-STL-BL-090)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- NMC Danger Fall Protection Required In This Area Sign (D529PB)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- Nautilus Safety Footwear Composite Toe Boots and Shoes