Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 13 SLIP-ON CN PR, MENS PR
Mfr # N1657-134E
Zoro # G309755493
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Size 13
- Footwear Width X Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1657-134E
- Zoro # G309755493
- UPC # 617420146913
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | X Wide |
Details
Item | Size 13 SLIP-ON CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Liner Material | Textile |
Outsole Material | Rubber |
Insulated | No |
Midsole Material | EVA |
Footwear Closure Type | Slip-on |
Upper Material | Leather |
Standards | IC SD SR |
Insole Material | PU Foam |
Description
Size 13 SLIP-ON CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- ZORO SELECT Whistle, Standard, Black, ABS Plastic (1ZBY5)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1420-13M)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- Nautilus Safety Footwear Composite Toe Boots and Shoes