Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 12 ZEPHYER AT, MENS PR
Mfr # N1311-12W
Zoro # G609754448
product price: $79.49
/pr
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Grey, Green
- Size 12
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1311-12W
- Zoro # G609754448
- UPC # 617420152747
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Item | Size 12 ZEPHYER AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Grey, Green |
Waterproof | No |
Standards | IC SD SR |
Insulated | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Midsole Material | EVA |
Outsole Material | Outsole Grade EVA, Rubber |
Upper Material | Textile, PU |
Insole Material | PU Foam |
Description
Size 12 ZEPHYER AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, MENS PR (N1420-10M)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- Nautilus Safety Footwear Foot Protection