Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 12 WESTSIDE ST, MENS PR
Mfr # N1430-12M
Zoro # G709755574
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 12
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-12M
- Zoro # G709755574
- UPC # 617420151849
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | Size 12 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Standards | IC SD SR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Upper Material | Textile |
Insulated | No |
Midsole Material | EVA |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 12 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- BDG Fitter Glove Grain Cowhide Lined Pile, Size XL (40-9-173PL-XL)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 URBAN AT, MENS PR (N1463-11.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 STRATUS AT, MENS PR (N1911-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 9 CIRCUIT CT, MENS PR (N1607-9M)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- Nautilus Safety Footwear Foot Protection