Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 12 WESTSIDE ST, MENS PR
Mfr # N1420-12M
Zoro # G609755100
product price: $75.59
/pr
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 12
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-12M
- Zoro # G609755100
- UPC # 617420143165
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | Size 12 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Midsole Material | EVA |
Liner Material | Textile |
Standards | IC EH SR |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insulated | No |
Insole Material | PU Foam |
Description
Size 12 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Crystal Kids Protective Clear Lens Color Temple Variety Safety Glasses (BLSH-ESCRK-CLLCT-SGAK-12)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1652-8R)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 12, White, PR (1607-12R)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- Nautilus Safety Footwear Foot Protection