Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 12 URBAN AT, MENS PR
Mfr # N1440-12M
Zoro # G709755598
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Grey
- Size 12
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1440-12M
- Zoro # G709755598
- UPC # 617420177351
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | Size 12 URBAN AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Grey |
Waterproof | No |
Standards | IC EH SR |
Upper Material | Leather, Textile |
Outsole Material | Rubber |
Liner Material | Textile |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Insulated | No |
Insole Material | PU Foam |
Description
Size 12 URBAN AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BRADY Arrow Tape, Black/Yellow, 4 In. W (91287)
- NAUTILUS SAFETY FOOTWEAR Size 11 SLIP-ON CN PR, MENS PR (N1657-114E)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7110-14W)
- Nautilus Safety Footwear Foot Protection