Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 WESTSIDE ST, MENS PR
Mfr # N1430-11.5M
Zoro # G509755583
product price: $74.95
/pr
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Charcoal
- Size 11.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1430-11.5M
- Zoro # G509755583
- UPC # 617420151832
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | Size 11.5 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Charcoal |
Waterproof | No |
Upper Material | Textile |
Footwear Closure Type | Lace |
Liner Material | Textile |
Outsole Material | Rubber |
Standards | IC SD SR |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 11.5 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- NAUTILUS SAFETY FOOTWEAR Size 11 URBAN AT, MENS PR (N1441-11W)
- NAUTILUS SAFETY FOOTWEAR Size 11 STRATUS SOFT TOE PR, WOMENS PR (N4661-11M)
- NAUTILUS SAFETY FOOTWEAR Size 8.5 STRATUS SOFT TOE PR, WOMENS PR (N4661-8.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- Nautilus Safety Footwear Foot Protection