Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 11.5 WESTSIDE ST, MENS PR
Mfr # N1420-11.5M
Zoro # G309755264
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Size 11.5
- Footwear Width Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1420-11.5M
- Zoro # G309755264
- UPC # 617420143158
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Item | Size 11.5 WESTSIDE ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | No |
Outsole Material | Rubber |
Liner Material | Textile |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insulated | No |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 11.5 WESTSIDE ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 11, White, PR (1607-11W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NAUTILUS SAFETY FOOTWEAR Size 10 STRATUS SOFT TOE PR, MENS PR (N4611-10W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- Nautilus Safety Footwear Composite Toe Boots and Shoes